Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hex Head Multi-Spline Screw Extractors-532 Series-10 Pc. (1/8" through 13/32")

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Hex Head Multi-Spline Screw Extractors-532 Series-10 Pc. (1/8" through 13/32")

Item #: WBB223478

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $33.95 ea.
3+ $29.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Hex Head Multi-Spline Screw Extractors - 532 Series - Plastic Case Sets
  • Designed to remove broken studs, bolts, socket screws and fittings for high torque applications
  • Aggressive left hand spiral design for extra gripping power
  • Various set sizes
1/8" through 13/32"

Product Specifications

    • DESCRIPTIONScrew Extractor & Drill Bit Set
    • MANUFACTURERS PART NUMBER53226
    • SHANK TYPE--
    • SIZE1/8" - 13/32"
    • TYPEHex Head Multi-Spline
    • PACKAGE QUANTITY10
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!