Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lobular Design Sets-Mag, (94712, 94732, 94752) 1-7/8" 3 Pc. - Pkg Qty 5
See all 252 items in product family

Lobular Design Sets-Mag, (94712, 94732, 94752) 1-7/8" 3 Pc. - Pkg Qty 5

Item #: WBB225331

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $60.55 Save up to 32%
$8.20 each

Sold in packages of 5

Price: $41.00
Product Information
Customer Review
Product Q&A
Accessories

Lobular Design Nutsetter Sets
  • Lobular design reduces stripping damage by driving the fastener on the sides instead of forcing the corners to turn
  • For use with sheet metal screws and other hexagonal head fasteners
  • Provides more clearance on the corners of the fastener where paint build-up can occur

Product Specifications

    • LENGTH1-7/8"
    • MANUFACTURERS PART NUMBER3545973C
    • PACKAGE QUANTITY3
    • BRANDIRWIN Tools®
    • NO. IN SET3 Pc.
    • MAGNETICYes
    • INCLUDES94712, 94732, 94752, 1/4", 5/16" and 3/8"
    • SIZE1/4" - 3/8"
    • DESCRIPTIONFastener Drive Bit Set
    • TYPENutsetter

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Are the nutdrivers magnetic tip ?

Question Asked By: Mr MRO , Austin Texas , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result