Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lobular Design Nutsetter-7/16" Mag, 1-7/8" Overall Length 3 Pc. - Pkg Qty 5
See all 1,013 items in product family

Lobular Design Nutsetter-7/16" Mag, 1-7/8" Overall Length 3 Pc. - Pkg Qty 5

Item #: WBB223394

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $64.55 Save up to 33%
$8.70 each

Sold in packages of 5

Price: $43.50
Product Information
Customer Review
Product Q&A
Accessories
Lobular Design Nutsetter - Magnetic - 7/16"

This 1-7/8" length nutsetter is solidly made for long lasting durability and reliability. Ideal for use with sheet metal screws and other hexagonal head fasteners. Fits most power tools and quick-change chuck adaptors. Made with magnets 4 times more powerful than common magnets. Lobular design reduces stripping damage by driving the fastener on the sides instead of forcing the corners to turn. Provides more clearance on the corners of the fastener where paint build-up can occur.

Product Specifications

    • DESCRIPTIONFastener Drive Bit
    • MANUFACTURERS PART NUMBER3547723B
    • SIZE7/16"
    • LENGTH1-7/8"
    • MAGNETICYes
    • TIP TYPENutsetter
    • TYPENutsetter
    • PACKAGE QUANTITY3
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!