Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8" Mag. Nutsetter x 1-7/8"

Rollover image to zoom in

Click image to enlarge

See all 1,038 items in product family

3/8" Mag. Nutsetter x 1-7/8"

Item #: WBB222997

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $9.51 ea.
2 $5.66 ea.
3+ $4.37 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Fractional Nutsetter - Magnetic - 3/8"

This 1-7/8" length nutsetter is solidly made for long lasting durability and reliability. Ideal for use with sheet metal screws and other hexagonal head fasteners. Fits most power tools and quick-change chuck adaptors. Made with magnets 4 times more powerful than common magnets.

Product Specifications

    • MAGNETICYes
    • PACKAGE QUANTITY1
    • LENGTH1-7/8"
    • SIZE3/8"
    • MANUFACTURERS PART NUMBER94252
    • DESCRIPTIONFastener Drive Bit
    • BRANDIRWIN®
    • TIP TYPENutsetter
    • TYPENutsetter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:62