Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16" Mag. Nutsetter X 4" - Pkg Qty 10
See all 1,013 items in product family

5/16" Mag. Nutsetter X 4" - Pkg Qty 10

Item #: WBB223179

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.60 Save up to 31%
$5.90 each

Sold in packages of 10

Price: $59.00
Product Information
Customer Review
Product Q&A
Accessories
Fractional Nutsetter - Magnetic - 5/16"

This 4" length nutsetter is solidly made for long lasting durability and reliability. Ideal for use with sheet metal screws and other hexagonal head fasteners. Fits most power tools and quick-change chuck adaptors. Made with magnets 4 times more powerful than common magnets.

Product Specifications

    • DESCRIPTIONFastener Drive Bit
    • MANUFACTURERS PART NUMBER94434
    • SIZE5/16"
    • LENGTH4"
    • MAGNETICYes
    • TIP TYPENutsetter
    • TYPENutsetter
    • PACKAGE QUANTITY1
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!