Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lobular Design Nutsetter-3/8" Mag, 2-9/16"

Rollover image to zoom in

Click image to enlarge

See all 1,032 items in product family

Lobular Design Nutsetter-3/8" Mag, 2-9/16"

Item #: WBB223211

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $9.40 ea.
2 $6.10 ea.
3+ $4.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Lobular Design Nutsetter - Magnetic - 3/8"

This 2-9/16" length nutsetter is solidly made for long lasting durability and reliability. Ideal for use with sheet metal screws and other hexagonal head fasteners. Fits most power tools and quick-change chuck adaptors. Made with magnets 4 times more powerful than common magnets. Lobular design reduces stripping damage by driving the fastener on the sides instead of forcing the corners to turn. Provides more clearance on the corners of the fastener where paint build-up can occur.

Product Specifications

    • TYPENutsetter
    • DESCRIPTIONFastener Drive Bit
    • SIZE3/8"
    • MAGNETICYes
    • TIP TYPENutsetter
    • BRANDIRWIN®
    • MANUFACTURERS PART NUMBER94852
    • LENGTH2-9/16"
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!