Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
POZIDRIV® Power Bit-#2, 3-1/2"

Rollover image to zoom in

Click image to enlarge

See all 1,021 items in product family

POZIDRIV® Power Bit-#2, 3-1/2"

Item #: WBB224389

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1.51 Save up to 19%
Price: $ 1.22
Product Information
Customer Review
Product Q&A
Accessories

POZIDRIV® Power Bits
  • Used in high torque power tools
  • Designed for use in power drill chuck and chuck adapter
  • Reduces cam-out

Product Specifications

    • TYPEPower Bit
    • MANUFACTURERS PART NUMBER93037
    • LENGTH3-1/2"
    • BRANDIRWIN Tools®
    • SIZE#2
    • DESCRIPTIONFastener Drive Bit
    • TIP TYPEPoziDriv®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!