Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#2 Phillips Power Bit-3"
See all 1,013 items in product family

#2 Phillips Power Bit-3"

Item #: WBB223154

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $8.80 ea.
2 $4.76 ea.
3+ $3.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Phillips Head Power Bits

Used in high torque power tools. Designed for use in power drill chuck and chuck adapter.

Product Specifications

    • DESCRIPTIONFastener Drive Bit
    • MANUFACTURERS PART NUMBER93047
    • SIZE#2
    • LENGTH3"
    • TIP TYPEPhillips®
    • TYPEPower Bit
    • POINT SIZE#2
    • PACKAGE QUANTITY1
    • BRANDIRWIN Tools®

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

power bit

Your review: Was not happy with these because they fail easy.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed