Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
21 Pc. Magnetic Drive Set-(Slotted, Sq Insert, Philips Insert Bit) - Pkg Qty 6
See all 252 items in product family

21 Pc. Magnetic Drive Set-(Slotted, Sq Insert, Philips Insert Bit) - Pkg Qty 6

Item #: WBB225148

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $81.84 Save up to 33%
$9.20 each

Sold in packages of 6

Price: $55.20
Product Information
Customer Review
Product Q&A
Accessories

21pc Magnetic Drive Set

Industrial grade sets tested to meet the demands of professionals. Set includes: #2 Phillips 1" Insert Bits (10), #2 Square 1" Insert Bits (5), 8-10 Slotted 1" Insert Bits (5), 4-11/16" Magnetic Drive Guide (1)

Product Specifications

    • SIZE#2, 8-10
    • MANUFACTURERS PART NUMBER3057002DS
    • TYPEScrewdriving
    • DESCRIPTIONFastener Drive Bit Set
    • NO. IN SET21 Pc.
    • INCLUDESSlotted, Sq Insert, Philips Insert Bit
    • MAGNETICYes
    • PACKAGE QUANTITY21
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Are the nutdrivers magnetic tip ?

Question Asked By: Mr MRO , Austin Texas , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result