Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Square Drive Socket Adapter-7/16" Hex Shank 1/2" x 3" Pin
See all 1,068 items in product family

Square Drive Socket Adapter-7/16" Hex Shank 1/2" x 3" Pin

Item #: WBB223878

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $10.27 ea.
2 $6.43 ea.
3+ $5.13 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

7/16" Hex Shank Square Drive Socket Adapter

Pin lock design for production applications.

Product Specifications

    • PACKAGE QUANTITY1
    • TYPESocket Adapter
    • LOCK TYPEPin
    • SIZE--
    • BRANDIRWIN®
    • LENGTH3"
    • DESCRIPTIONFastener Drive Bit
    • TIP TYPE--
    • MANUFACTURERS PART NUMBER93749

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

socket adapter

Your review: exact to description

Pros: quality item

Cons: none

Is this review helpful?

As seen on TV

Your review: Drive adapters were shipped on time and received as described. Had a hard time finding them in my area, try to order them and no luck so headed to the internet and was able to order and receive them in 10 days approx. was nice.

Is this review helpful?

Strong shaft

Your review: Everyone else makes this with a 1/4 inch shaft which twists off easily. Thanks for a properly sturdy design.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.157.214:21