Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spiral Flute Screw Extractors-534/524 Series-EX-2-Carded

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Spiral Flute Screw Extractors-534/524 Series-EX-2-Carded

Item #: WBB223657

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $9.54 ea.
2 $5.69 ea.
3+ $4.39 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Spiral Flute Screw Extractors - 534/524 Series
  • Designed to remove broken studs, bolts, socket screws and fittings
  • Aggressive left hand spiral design for extra gripping power
  • Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool, so as the fastener resistance increases, the extractor's grip increases
  • Extractor size and recommended drill bit size are etched on each tool.

Product Specifications

    • INCLUDES--
    • FOR USE WITH5/32" - 7/32", 5mm - 6mm, #6 - #10 Screws
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER53402
    • SIZEEX-2
    • BRANDIRWIN®
    • PACKAGE TYPECarded
    • RECOMMENDEDE TAP WRENCHTR-88
    • REMOVES BOLTS & SCREWS5/32" - 7/32", 4 mm - 6 mm, No. 6 - No. 12
    • DESCRIPTIONScrew Extractor
    • USE DRILL SIZE7/64"
    • TYPESpiral Flute

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:21