Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spiral Flute Screw Extractors-535/524 Series Set-6 Pc. Set (1-6)-Carded
See all 252 items in product family

Spiral Flute Screw Extractors-535/524 Series Set-6 Pc. Set (1-6)-Carded

Item #: WBB223762

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $23.25 ea.
2 $19.25 ea.
3+ $18.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Spiral Flute Screw Extractors - 535/524 Series Set
  • Designed to remove broken studs, bolts, socket screws and fittings
  • Aggressive left hand spiral design for extra gripping power
  • Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool, so as the fastener resistance increases, the extractor's grip increases
  • Extractor size and recommended drill bit size are etched on each tool.
EX-1 - EX-6

Product Specifications

    • TYPESpiral Flute
    • DESCRIPTIONScrew Extractor & Drill Bit Set
    • MANUFACTURERS PART NUMBER53545
    • REMOVES BOLTS & SCREWS3/32" - 7/8", 2.5mm - 22mm, No. 3 - No. 12, 1/8" - 3/8" NPT, 1/8" - 3/8" BSP
    • PACKAGE TYPECarded
    • SIZEEX-1 - EX-6
    • PACKAGE QUANTITY6
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Are the nutdrivers magnetic tip ?

Question Asked By: Mr MRO , Austin Texas , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed