Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
536/526 Series-4 Pc. Set (2-5), Spiral Screw Extractor-Carded - Pkg Qty 5
See all 256 items in product family

536/526 Series-4 Pc. Set (2-5), Spiral Screw Extractor-Carded - Pkg Qty 5

Item #: WBB223482

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.50 Save up to 21%
$12.75 each

Sold in packages of 5

Price: $63.75
Product Information
Customer Review
Product Q&A
Accessories

Straight Flute Screw Extractors - 536/526 Series - Set
  • Designed for softer materials or thin-walled pieces such as pipes and fittings.
  • Design eases extraction because it does not expand the material as you remove it.
  • Removes both left-hand and right-hand threaded parts
  • Extractor size and recommended drill bit size are etched on each tool.
ST-2 - ST-5

Product Specifications

    • DESCRIPTIONScrew Extractor & Drill Bit Set
    • BRANDIRWIN®
    • SIZEST-1 - ST-5
    • MANUFACTURERS PART NUMBER53625
    • TYPESpiral Flute
    • PACKAGE TYPECarded
    • PACKAGE QUANTITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Are the nutdrivers magnetic tip ?

Question Asked By: Mr MRO , Austin Texas , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result