Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
536/526 Series-6 Pc. Set (1-6) Strait Flute-Carded
See all 250 items in product family

536/526 Series-6 Pc. Set (1-6) Strait Flute-Carded

Item #: WBB223483

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $25.95 ea.
2 $21.50 ea.
3+ $20.25 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Straight Flute Screw Extractors - 536/526 Series - Set
  • Designed for softer materials or thin-walled pieces such as pipes and fittings.
  • Design eases extraction because it does not expand the material as you remove it.
  • Removes both left-hand and right-hand threaded parts
  • Extractor size and recommended drill bit size are etched on each tool.
ST-1 - ST-6

Product Specifications

    • DESCRIPTIONScrew Extractor & Drill Bit Set
    • MANUFACTURERS PART NUMBER53645
    • SIZEST-1 - ST-6
    • PACKAGE TYPECarded
    • TYPEStraight Flute
    • PACKAGE QUANTITY6
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!