Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Self-Starting-3 - 9 Hole Sizes (1/4"-3/4"), 1/16" Incr.
See all 89 items in product family

HSS Self-Starting-3 - 9 Hole Sizes (1/4"-3/4"), 1/16" Incr.

Item #: WBB223893

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $53.16 Save up to 19%
Qty Price
1 $45.95 ea.
2+ $42.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

High Speed Steel Fractional Self-Starting
  • Single-flute cutting edge for greater control through steps
  • 3 flatted shank prevents slipping in drill chuck
  • New SpeedPoint tip penetrates faster than previous Unibits and prevents walking
  • Ideal for drilling holes into thin materials such as stainless steel, copper, brass, aluminum, plastic and laminates

Product Specifications

    • INCREMENTS1/16"
    • NUMBER OF HOLES9 Steps
    • DESCRIPTIONStep Drill
    • MANUFACTURERS PART NUMBER10233
    • MAXIMUM MATERIAL THICKNESS1/8"
    • SIZE1/4" - 3/4"
    • TYPESelf-Starting
    • HOLE SIZES1/4" - 3/4"
    • PACKAGE QUANTITY1
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!