Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unibit Cobalt Step Drill-1m 9 Hole Sizes (4 Mm-12 Mm), 1 Mm Increments
See all 89 items in product family

Unibit Cobalt Step Drill-1m 9 Hole Sizes (4 Mm-12 Mm), 1 Mm Increments

Item #: WBB224038

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.49 Save up to 31%
Price: $ 27.95
Product Information
Customer Review
Product Q&A
Accessories

Unibit Cobalt Step Drill
  • 6X Longer life vs. the competition
  • M35 grade Cobalt HSS
  • Radial concave flute
  • 3-Flatted shank
  • Speedpoint™ tip
  • Laser marked sizes

Product Specifications

    • MANUFACTURERS PART NUMBER11101CB
    • BRANDIRWIN Tools®
    • SIZE4mm - 12mm
    • DESCRIPTIONStep Drill
    • INCREMENTS1mm
    • HOLE SIZES4mm - 12mm
    • MAXIMUM MATERIAL THICKNESS--
    • NUMBER OF HOLES9 Steps
    • TYPEStandard

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Where is it made? Why can't place of origin be placed on product info.?

Question Asked By: Dave , Fort Wayne, IN. USA , December 01, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result