Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hss Metric Self-Starting-29mm - 10 Hole Sizes (5 Mm-29 Mm), 2-3 Mm Incr.
See all 89 items in product family

Hss Metric Self-Starting-29mm - 10 Hole Sizes (5 Mm-29 Mm), 2-3 Mm Incr.

Item #: WBB223755

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.21 Save up to 33%
Price: $ 26.95
Product Information
Customer Review
Product Q&A
Accessories

High Speed Steel Metric Self-Starting
  • Ideal for drilling holes into thin materials such as stainless steel, copper, brass, aluminum, plastic and laminates
  • Single-flute cutting edge for greater control through steps
  • 3 flatted shank prevents slipping in drill chuck
  • New SpeedPoint tip penetrates faster than previous Unibits and prevents walking

Product Specifications

    • INCREMENTS2mm - 3mm
    • NUMBER OF HOLES10 Steps
    • DESCRIPTIONStep Drill
    • MANUFACTURERS PART NUMBER11195
    • MAXIMUM MATERIAL THICKNESS5mm
    • SIZE5mm - 29mm
    • TYPESelf-Starting
    • HOLE SIZES5mm - 29mm
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!