Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Titanium Metric Self-Starting-2mt - 5 Hole Sizes (4 Mm-12 Mm), 2 Mm Increments
See all 89 items in product family

Titanium Metric Self-Starting-2mt - 5 Hole Sizes (4 Mm-12 Mm), 2 Mm Increments

Item #: WBB223549

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $42.51 Save up to 32%
Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories

Titanium Metric Self-Starting
  • Ideal for drilling holes into thin materials such as stainless steel, copper, brass, aluminum, plastic and laminates
  • Single-flute cutting edge for greater control through steps
  • 3 flatted shank prevents slipping in drill chuck
  • New SpeedPoint tip penetrates faster than previous Unibits and prevents walking

Product Specifications

    • TYPESelf-Starting
    • NUMBER OF HOLES5 Steps
    • MANUFACTURERS PART NUMBER16102
    • BRANDIRWIN Tools®
    • SIZE4mm - 12mm
    • HOLE SIZES4mm - 12mm
    • INCREMENTS2mm
    • DESCRIPTIONStep Drill
    • MAXIMUM MATERIAL THICKNESS11mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Where is it made? Why can't place of origin be placed on product info.?

Question Asked By: Dave , Fort Wayne, IN. USA , December 01, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result