Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Power Drill Short Ship Auger Bit-1" Short Ship Auger - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 223 items in product family

Power Drill Short Ship Auger Bit-1" Short Ship Auger - Pkg Qty 2

Item #: WBB224151

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $133.32 Save up to 16%
$55.95 each

Sold in packages of 2

Price: $111.90
Product Information
Customer Review
Product Q&A
Accessories

Power Drill Short Ship Auger Bits
  • Single cutter and side lip is designed to bore holes in wood where nails may be encountered. Cuts through nails without damaging the bit
  • Hollow center flute clears chips quickly out of the hole. Ideal for applications where chip clogging can be a problem such as with green wood and creosoted poles
  • Full-length heat treated bit guards against bending in heavy-duty applications and strengthens the twist where the greatest strain occurs
  • Short length allows bit to be used in tight areas
  • Wide lands keep the bit straight as it bores through the hole. Medium-fast screw point is ideal for general woodboring applications
  • All bits have a 5" twist length and 7-1/2" overall length

Product Specifications

    • MANUFACTURERS PART NUMBER42416
    • PACKAGE QUANTITY2
    • TYPEPower Drill Short Ship
    • SIZE1"
    • FLUTE LENGTH5"
    • SHANK SIZE5/16"
    • LENGTH7-1/2"
    • DESCRIPTIONAuger Bit
    • BRANDIRWIN®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!