Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Forstner Drill Bit-1-3/4" - Pkg Qty 2
See all 11 items in product family

Forstner Drill Bit-1-3/4" - Pkg Qty 2

Item #: WBB225023

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.68 Save up to 33%
$24.50 each

Sold in packages of 2

Price: $49.00
Product Information
Customer Review
Product Q&A
Accessories

Forstner Drill Bits

Reduced shank fits 3/8" and larger drills and drill presses. Starts the bit cleanly on uneven surfaces.

Product Specifications

    • DESCRIPTIONSelf-Feed Bit
    • MANUFACTURERS PART NUMBER42928
    • SIZE1-3/4"
    • TYPEStandard
    • SHANK SIZE3/8"
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!