Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hand Brace Solid Center Auger Bit Set-13 Pc. 62T Series Roll-Up Pouch Set
See all 252 items in product family

Hand Brace Solid Center Auger Bit Set-13 Pc. 62T Series Roll-Up Pouch Set

Item #: WBB224515

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $217.16 Save up to 33%
Price: $ 145.95
Product Information
Customer Review
Product Q&A
Accessories

Hand Brace Solid Center Auger Bit Sets
  • Medium-fast screw point ideal for general woodboring applications
  • Full-length heat treated bit guards against bending in heavy-duty applications and strengthens the twist where the greatest strain occurs
  • Double spur, double cutter design leaves an extremely clean hole finish
13-piece pouched set includes auger bit sizes 1/4" through 1" in 1/16" increments

Product Specifications

    • SIZE1/4" - 1"
    • INCLUDES1/4 through 1 in 1/16 increments
    • PACKAGE QUANTITY13
    • BRANDIRWIN Tools®
    • MANUFACTURERS PART NUMBER43697
    • TYPEHande Brace
    • DESCRIPTIONAuger Bit Set
    • INCREMENTS1/16"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Are the nutdrivers magnetic tip ?

Question Asked By: Mr MRO , Austin Texas , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed