Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hand Brace-7/8" X 18" Twist-Bulk Utility Pole Auger Bit - Pkg Qty 6
See all 221 items in product family

Hand Brace-7/8" X 18" Twist-Bulk Utility Pole Auger Bit - Pkg Qty 6

Item #: WBB224155

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $292.26 Save up to 32%
$32.95 each

Sold in packages of 6

Price: $197.70
Product Information
Customer Review
Product Q&A
Accessories

Hand Brace Utility Pole Auger Bits
  • Single spur, cutter, and side lip are designed for boring through creosoted poles without clogging, binding, or stopping to clear chips
  • Extra-long twist is ideal for boring large poles, construction timbers, and for multiple timber applications
  • Remove the taper square shank and use in an electric drill or hand brace
  • Full-length heat treated bit guards against bending in heavy-duty applications and strengthens the twist where the greatest strain occurs
  • Bit can be resharpened
  • Medium-fast screw point ideal for general woodboring applications

Product Specifications

    • SHANK SIZE5/16"
    • SHANK TYPEHex
    • MANUFACTURERS PART NUMBER46614
    • BRANDIRWIN Tools®
    • SIZE7/8"
    • DESCRIPTIONAuger Bit
    • TYPEHand Brace Utility Pole
    • TWIST LENGTH12
    • LENGTH18"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!