Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Power Drill Long Ship Auger Bit-1/2" X 17" - Tubed
See all 68 items in product family

Power Drill Long Ship Auger Bit-1/2" X 17" - Tubed

Item #: WBB224137

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $33.93 Save up to 45%
Price: $ 18.50
Product Information
Customer Review
Product Q&A
Accessories

Power Drill Long Ship Auger Bits
  • Single cutter and side lip effortlessly bores holes in wood where nails may be encountered. Cuts through nails without damaging the bit
  • Full-length heat treatment guards against bending in heavy-duty applications and strengthens the twist where the greatest strain occurs
  • Hollow center flutes clear chips quickly out of holes
  • Wide lands help keep bit straight as it bores
  • Medium-fast screw point ideal for general woodboring applications. Bit can be resharpened
  • All bits have a 12" twist length and a 17" overall length
  • Nail cutting

Product Specifications

    • DESCRIPTIONAuger Bit
    • MANUFACTURERS PART NUMBER47408
    • SHANK TYPEHex
    • SIZE1/2"
    • LENGTH17"
    • TYPEPower Drill Long Ship
    • SHANK SIZE5/16"
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!