Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Impact Wrench Utility Pole Auger Bit-11/16" x 18" 7/16" Hex-Bulk
See all 68 items in product family

Impact Wrench Utility Pole Auger Bit-11/16" x 18" 7/16" Hex-Bulk

Item #: WBB224190

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $60.47 Save up to 21%
Qty Price
1 $50.95 ea.
2+ $47.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Impact Wrench Utility Pole Auger Bits
  • Single spur, cutter, and side lip bore through creosoted poles without clogging, binding, or stopping to clear chips
  • Extra-long twist is ideal for boring large poles, construction timbers, and for multiple timber applications
  • Hex shank design for use in impact wrench drills
  • Full-length heat treated bit guards against bending in heavy-duty applications and strengthens the twist where the greatest strain occurs
  • Bit can be resharpened
  • Medium-fast screw point ideal for general woodboring applications

Product Specifications

    • TWIST LENGTH15
    • DESCRIPTIONAuger Bit
    • MANUFACTURERS PART NUMBER47911
    • SHANK TYPEHex
    • SIZE11/16"
    • LENGTH18"
    • TYPEImpact Wrench Utility Pole
    • SHANK SIZE7/16"
    • PACKAGE QUANTITY1
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!