Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Power Drill I-100 Auger Bit Set-6 Pc.
See all 252 items in product family

Power Drill I-100 Auger Bit Set-6 Pc.

Item #: WBB224314

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $97.25 Save up to 32%
Price: $ 65.95
Product Information
Customer Review
Product Q&A
Accessories

Power Drill I-100 Auger Bit Sets
  • Solid center design provides extra rigidity while boring
  • Wide lands keep the bit straight as it bores through the hole. The flutes are ground behind the lands to funnel chips to the inside of the bit and away from the outside diameter, producing a faster, cleaner cut
  • Single-spur cutting edge scribes the circumference of the hole for a smoother finish
  • Coarse screw point provides fast boring in hard and soft woods
  • All bits have a 4-1/2" twist length and a 7-1/2" overall length
  • Full-length heat treated bit guards against bending in heavy-duty applications and strengthens the twist where the greatest strain occurs
6-piece pouched set includes auger bit sizes 1/4", 3/8", 1/2", 5/8", 3/4", and 1"

Product Specifications

    • SIZE1/4" - 1"
    • DESCRIPTIONAuger Bit Set
    • BRANDIRWIN Tools®
    • MANUFACTURERS PART NUMBER49998
    • SHANK TYPEHex
    • SHANK SIZE7/16"
    • PACKAGE QUANTITY6
    • TYPEI-100
    • INCLUDES1/4 through 1 in 1/16 increments

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Are the nutdrivers magnetic tip ?

Question Asked By: Mr MRO , Austin Texas , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result