Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedbor Ship Auger Bit With Weldtec-1-1/2" X 17"-Bulk - Pkg Qty 3
See all 223 items in product family

Speedbor Ship Auger Bit With Weldtec-1-1/2" X 17"-Bulk - Pkg Qty 3

Item #: WBB224162

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $248.79 Save up to 35%
$53.95 each

Sold in packages of 3

Price: $161.85
Product Information
Customer Review
Product Q&A
Accessories

Speedbor Ship Auger Bits with WeldTec
  • SPEEDBOR with WeldTec Ship Auger bits are MADE STRONGER and LAST LONGER because a harder cutting edge is welded to the base material.
  • 2X Nail Cutting Life compared to standard IRWIN ship augers
  • Patent Pending Welded Cutting Edge
  • Aggressive Screw Pitch
  • Wide Flutes
  • 7/16" Quick Change Impact Shank
  • Fully Forged Body on bits 3/4" diameter and larger.

Product Specifications

    • SHANK TYPEQuick Change
    • TYPESpeedbor Ship w/ Weldtec
    • DESCRIPTIONAuger Bit
    • SIZE1-1/2"
    • PACKAGE QUANTITY3
    • BRANDIRWIN Tools®
    • MANUFACTURERS PART NUMBER3043016B
    • LENGTH17"
    • SHANK SIZE7/16"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!