Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3-5/8" Speedbor Max Self Feed Bit
See all 121 items in product family

3-5/8" Speedbor Max Self Feed Bit

Item #: WBB225088

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $162.49 Save up to 30%
Price: $ 113.95
Product Information
Customer Review
Product Q&A
Accessories

Speedbor MAX Self-Feed Wood Bits
  • 3X Cutting edges extends bit life compared to standard IRWIN self-feed bits
  • Aggressive Screw Pitch
  • 7/16" Quick Change Impact Shank

Product Specifications

    • TYPESpeedbor®
    • DESCRIPTIONSelf-Feed Bit
    • SIZE3-5/8"
    • SHANK SIZE7/16"
    • BRANDIRWIN Tools®
    • MANUFACTURERS PART NUMBER3046015
    • LENGTH5"
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed