Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Woodboring Bit Extensions-6" Extension-Carded
See all 82 items in product family

Woodboring Bit Extensions-6" Extension-Carded

Item #: WBB225533

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $12.00 ea.
2 $8.10 ea.
3+ $6.80 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Woodboring Bit Extensions

Not for use with quick change woodboring bits.

Product Specifications

    • DESCRIPTIONExtension
    • SIZE--
    • PACKAGE QUANTITY1
    • BRANDIRWIN Tools®
    • MANUFACTURERS PART NUMBER88702
    • LENGTH6"
    • TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!