Hammer Drills & Rotary Hammers
Availability
Free Shipping
Special Price
Brand
Voltage
Type
Length
Height
Color
Price
DeWALT DCD996P2 20V MAX XR Li-Ion Brushless Premium 3-Speed Hammer Drill Kit (4.0AH)
Chuck Size
1/2 in
Rate Of Impact (BPM)
0 - 34,000 / 0 - 22,100 / 0 - 7,650
Speed
0 - 2,000 / 0 - 1,300 / 0 - 450 rpm
Voltage
20 V
DeWALT® 20V MAX Cordless Rotary Hammer Kit w/Dust Collection, 1", Brushless, SDS 3 Mode, Li-Ion
Chuck Size
1 in
Rate Of Impact (BPM)
0 - 4,600
Speed
Variable ft/min
Voltage
20 V
Chuck Size
1/2 in
Rate Of Impact (BPM)
32,000
Speed
0 - 2,000 rpm
Voltage
18 V
DeWALT® Combination Hammer, 1-9/16", SDS Max, Integral Clutch, Variable Speed, 540 RPM, 10.5A
Chuck Size
1-9/16 in
Rate Of Impact (BPM)
3150
Speed
Variable ft/min
Voltage
120 V
Chuck Size
1-3/4 in
Rate Of Impact (BPM)
1450-2900
Speed
190-380 ft/min
Voltage
120 V
Chuck Size
1/2 in
Rate Of Impact (BPM)
0 - 30,000 / 0 - 6,000
Speed
0 - 2,000 / 0 - 400 rpm
Voltage
18 V
Chuck Size
7/8 in
Rate Of Impact (BPM)
0 - 5,625
Speed
0 - 1,500 rpm
Voltage
120 V
Chuck Size
3/4 in
Rate Of Impact (BPM)
0 - 58,000 / 0 - 24,000
Speed
0 - 2,900 / 0 - 1,200 rpm
Voltage
240 V
DeWALT® XTREME 12V MAX Cordless Hammer Drill Kit, 3/8", Brushless, Li-Ion, 2-Speed
Chuck Size
3/8 in
Rate Of Impact (BPM)
25500
Speed
25500 ft/min
Voltage
12 V
Chuck Size
1/2 in
Rate Of Impact (BPM)
0 - 9,000 / 0 - 28,500
Speed
0 - 600 / 0 - 1,900 rpm
Voltage
18 V
DeWALT DCH273P2 20V Max XR Brushless 1" L-Shape SDS Plus 3 Mode Rotary Hammer Kit
Chuck Size
1 in
Rate Of Impact (BPM)
0 - 4,500
Speed
0 - 1,200 rpm
Voltage
20 V
Chuck Size
1 1/8 in
Rate Of Impact (BPM)
0 - 4,300
Speed
0 - 1,150 rpm
Voltage
120 V
Chuck Size
1/2 in
Rate Of Impact (BPM)
0-4,350
Speed
0-980 ft/min
Voltage
24 V
Chuck Size
7/8 in
Rate Of Impact (BPM)
0-4,500
Speed
0-1,400 ft/min
Voltage
24 V
Chuck Size
1 1/8 in
Rate Of Impact (BPM)
0 - 5,500
Speed
0 - 1,500 rpm
Voltage
110 V
DeWALT® 20V MAX Compact Cordless Hammer Drill/Driver Kit, 1/2", Brushless, Li-Ion, 2-Speed
Chuck Size
1/2 in
Rate Of Impact (BPM)
0 - 8,500 / 0- 29,750
Speed
0-8500/ 0-29750 ft/min
Voltage
20 V
Chuck Size
1 in
Rate Of Impact (BPM)
0 - 5550
Speed
0 - 1500 ft/min
Voltage
20 V
Chuck Size
1/2 in
Rate Of Impact (BPM)
0 - 8,250 / 0 - 31,500
Speed
0 - 550 / 0 - 2,100 ft/min
Voltage
18 V
Chuck Size
1 7/8 in
Rate Of Impact (BPM)
2705
Speed
355 ft/min
Voltage
120 V
DeWALT DCH273B 20V MAX XR Li-Ion 1 in. Cordless SDS-plus Brushless L-Shape Rotary Hammer (Tool-Only)
Chuck Size
1 1/8 in
Rate Of Impact (BPM)
0 - 1,100
Speed
0 - 1,100 rpm
Voltage
20 V
Chuck Size
1/2 in
Rate Of Impact (BPM)
0 - 8,250 / 0 - 31,500
Speed
0 - 550 / 0 - 2,100 ft/min
Voltage
18 V
Chuck Size
7/8 in
Rate Of Impact (BPM)
0-4,500
Speed
0-1,400 ft/min
Voltage
24 V
Chuck Size
1/2 in
Rate Of Impact (BPM)
0 - 8,800 / 0-32,000
Speed
0-700/0-2,500 ft/min
Voltage
24 V
Chuck Size
N/A in
Rate Of Impact (BPM)
N/A
Speed
N/A ft/min
Voltage
24 V
Bosch SDS-Max&$174; Rotary Hammer w/ Vibration Control, 2" Chuck Size, 15 Amp, Blue
Chuck Size
2 in
Rate Of Impact (BPM)
1000 - 2150
Speed
100 - 220 ft/min
Voltage
120 V
Chuck Size
1/2 in
Rate Of Impact (BPM)
0-9,600/0-35,200
Speed
0-600/0-2,200 ft/min
Voltage
24 V
Dewalt® 20V MAX 1/2" Brushless Cordless Hammer Drill/Driver W/Flexvolt Advantage Bare Tool Only
Chuck Size
1/2 in
Rate Of Impact (BPM)
N/A
Speed
2000 ft/min
Voltage
20 V
Chuck Size
1/2 in
Rate Of Impact (BPM)
0 - 9,600 / 0-35,200
Speed
0-600/0-2,200 ft/min
Voltage
24 V
Chuck Size
1/2 in
Rate Of Impact (BPM)
38250
Speed
0-450/1300/2000 ft/min
Voltage
20 V
Chuck Size
1-1/8 in
Rate Of Impact (BPM)
0 - 52000
Speed
1000 ft/min
Voltage
110 V
Chuck Size
1 in
Rate Of Impact (BPM)
0-5,550
Speed
0 - 1500 ft/min
Voltage
20 V
BOSCH GBH2-28L 8.5 Corded 1-1/8" SDS-Plus Variable Speed Rotary Hammer Drill Bulldog Xtreme Max
Chuck Size
1 1/8 in
Rate Of Impact (BPM)
0 - 5,100
Speed
0 - 1,300 rpm
Voltage
120 V
Makita® XPH12Z 18V LXT Lithium-Ion 1/2" Brushless Cordless Hammer Driver-Drill (Tool Only)
Chuck Size
1/2 in
Rate Of Impact (BPM)
0 - 7,5000 / 0 - 30,000
Speed
0 - 500 / 0 - 2,000 rpm
Voltage
18 V
Chuck Size
1/2 in
Rate Of Impact (BPM)
0 - 28,800
Speed
0 - 1,800 / 0 - 400 rpm
Voltage
18 V
Dewalt® XR® Brushless Cordless 1" SDS Plus Rotary Hammer Kit w/ Powerstack 5 Ah Battery
Chuck Size
1 in
Rate Of Impact (BPM)
4600
Speed
0-1100 ft/min
Voltage
20 V
Chuck Size
1 5/8 in
Rate Of Impact (BPM)
1,700 - 2,900
Speed
170 - 340 ft/min
Voltage
120 V
Chuck Size
3/8 in
Rate Of Impact (BPM)
0 - 5,800
Speed
0 - 1,300 rpm
Voltage
120 V
Chuck Size
1/2 in
Rate Of Impact (BPM)
N/A
Speed
2250 ft/min
Voltage
20 V
BOSCH 11265EVS 1-5/8" Spline Combination Rotary Hammer Drill Corded 13Amp Variable Speed
Chuck Size
1 5/8 in
Rate Of Impact (BPM)
1,700 - 2,900
Speed
170 - 340 ft/min
Voltage
120 V
Chuck Size
1-1/8 in
Rate Of Impact (BPM)
0 - 4300
Speed
1165 ft/min
Voltage
20 V
Chuck Size
1-3/4 in
Rate Of Impact (BPM)
1450 - 2900
Speed
0 - 380 ft/min
Voltage
60 V
Chuck Size
2 in
Rate Of Impact (BPM)
1350 - 2705
Speed
177 - 355 ft/min
Voltage
120 V