Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Hammer Drills & Rotary Hammers

45 Results
View All Brand
View All Voltage
View All Type
View All Length
View All Price
45 Results
Compare
BESTSELLER
1
1
$419.95
Free Shipping
Ships Same Day

Chuck Size

1/2 in

Rate Of Impact (BPM)

0 - 34,000 / 0 - 22,100 / 0 - 7,650

Speed

0 - 2,000 / 0 - 1,300 / 0 - 450 rpm

Voltage

20 V

Compare
Discounted
1
1
$639.00was $739.00
Save $100.00 (14%)
Free Shipping
Ships Same Day

Chuck Size

1 in

Rate Of Impact (BPM)

0 - 4,600

Speed

Variable ft/min

Voltage

20 V

Compare
BESTSELLER
1
1
$359.95
Free Shipping
Ships Same Day

Chuck Size

1/2 in

Rate Of Impact (BPM)

32,000

Speed

0 - 2,000 rpm

Voltage

18 V

Compare
Discounted
1
1
$399.95was $475.95
Save $76.00 (16%)
Free Shipping
Ships Same Day

Chuck Size

1-9/16 in

Rate Of Impact (BPM)

3150

Speed

Variable ft/min

Voltage

120 V

Compare
Discounted
1
1
$569.00was $785.00
Save $216.00 (28%)
Free Shipping
Ships Same Day

Chuck Size

1-3/4 in

Rate Of Impact (BPM)

1450-2900

Speed

190-380 ft/min

Voltage

120 V

Compare
1
1
$139.95
Free Shipping
Ships Same Day

Chuck Size

1/2 in

Rate Of Impact (BPM)

0 - 30,000 / 0 - 6,000

Speed

0 - 2,000 / 0 - 400 rpm

Voltage

18 V

Compare
1
1
$209.95
Free Shipping
Ships Same Day

Chuck Size

7/8 in

Rate Of Impact (BPM)

0 - 5,625

Speed

0 - 1,500 rpm

Voltage

120 V

Compare
1
1
$169.00
Free Shipping
Ships Same Day

Chuck Size

3/4 in

Rate Of Impact (BPM)

0 - 58,000 / 0 - 24,000

Speed

0 - 2,900 / 0 - 1,200 rpm

Voltage

240 V

Compare
1
1
$169.00
Free Shipping
Ships Same Day

Chuck Size

3/8 in

Rate Of Impact (BPM)

25500

Speed

25500 ft/min

Voltage

12 V

Compare
1
1
$125.95
Free Shipping
Ships Same Day

Chuck Size

1/2 in

Rate Of Impact (BPM)

0 - 9,000 / 0 - 28,500

Speed

0 - 600 / 0 - 1,900 rpm

Voltage

18 V

Compare
1
1
$659.00
Free Shipping
Ships Same Day

Chuck Size

1 in

Rate Of Impact (BPM)

0 - 4,500

Speed

0 - 1,200 rpm

Voltage

20 V

Compare
Discounted
1
1
$209.95was $285.95
Save $76.00 (27%)
Free Shipping
Ships Same Day

Chuck Size

1 1/8 in

Rate Of Impact (BPM)

0 - 4,300

Speed

0 - 1,150 rpm

Voltage

120 V

Compare
1
1
$299.95
Ships in 10 Business Days

Chuck Size

1/2 in

Rate Of Impact (BPM)

0-4,350

Speed

0-980 ft/min

Voltage

24 V

Compare
1
1
$199.95
Ships in 10 Business Days

Chuck Size

7/8 in

Rate Of Impact (BPM)

0-4,500

Speed

0-1,400 ft/min

Voltage

24 V

Compare
1
1
$315.95
Free Shipping
Ships Same Day

Chuck Size

1 1/8 in

Rate Of Impact (BPM)

0 - 5,500

Speed

0 - 1,500 rpm

Voltage

110 V

Compare
BESTSELLER
1
1
$219.95
Free Shipping
Available on or around 04/17/2024

Chuck Size

1/2 in

Rate Of Impact (BPM)

0 - 8,500 / 0- 29,750

Speed

0-8500/ 0-29750 ft/min

Voltage

20 V

Compare
1
1
$369.00
Free Shipping
Ships in 14 Business Days

Chuck Size

1 in

Rate Of Impact (BPM)

0 - 5550

Speed

0 - 1500 ft/min

Voltage

20 V

Compare
1
1
$399.95
Free Shipping
Ships in 5 Business Days

Chuck Size

1/2 in

Rate Of Impact (BPM)

0 - 8,250 / 0 - 31,500

Speed

0 - 550 / 0 - 2,100 ft/min

Voltage

18 V

Compare
Discounted
1
1
$799.00was $1099.00
Save $300.00 (27%)
Ships Same Day

Chuck Size

1 7/8 in

Rate Of Impact (BPM)

2705

Speed

355 ft/min

Voltage

120 V

Compare
Discounted
1
1
$279.00was $359.95
Save $80.95 (22%)
Free Shipping
Ships Same Day

Chuck Size

1 1/8 in

Rate Of Impact (BPM)

0 - 1,100

Speed

0 - 1,100 rpm

Voltage

20 V

Compare
1
1
$185.95
Free Shipping
Ships in 5 Business Days

Chuck Size

1/2 in

Rate Of Impact (BPM)

0 - 8,250 / 0 - 31,500

Speed

0 - 550 / 0 - 2,100 ft/min

Voltage

18 V

Compare
1
1
$259.95
Ships in 10 Business Days

Chuck Size

7/8 in

Rate Of Impact (BPM)

0-4,500

Speed

0-1,400 ft/min

Voltage

24 V

Compare
1
1
$249.95
Ships in 10 Business Days

Chuck Size

1/2 in

Rate Of Impact (BPM)

0 - 8,800 / 0-32,000

Speed

0-700/0-2,500 ft/min

Voltage

24 V

Compare
1
1
$60.95
Ships in 10 Business Days

Chuck Size

N/A in

Rate Of Impact (BPM)

N/A

Speed

N/A ft/min

Voltage

24 V

Compare
1
1
$1,475.00
Ships in 7 Business Days

Chuck Size

2 in

Rate Of Impact (BPM)

1000 - 2150

Speed

100 - 220 ft/min

Voltage

120 V

Compare
1
1
$139.95
Ships in 10 Business Days

Chuck Size

1/2 in

Rate Of Impact (BPM)

0-9,600/0-35,200

Speed

0-600/0-2,200 ft/min

Voltage

24 V

Compare
1
1
$235.95
Free Shipping
Ships in 14 Business Days

Chuck Size

1/2 in

Rate Of Impact (BPM)

N/A

Speed

2000 ft/min

Voltage

20 V

Compare
1
1
$199.95
Ships in 10 Business Days

Chuck Size

1/2 in

Rate Of Impact (BPM)

0 - 9,600 / 0-35,200

Speed

0-600/0-2,200 ft/min

Voltage

24 V

Compare
Clearance
1
1
$219.95was $259.95
Save $40.00 (15%)
Free Shipping
Ships Same Day

Chuck Size

1/2 in

Rate Of Impact (BPM)

38250

Speed

0-450/1300/2000 ft/min

Voltage

20 V

Compare
1
1
$369.95
Ships in 14 Business Days

Chuck Size

1-1/8 in

Rate Of Impact (BPM)

0 - 52000

Speed

1000 ft/min

Voltage

110 V

Compare
1
1
$239.95
Free Shipping
Ships in 14 Business Days

Chuck Size

1 in

Rate Of Impact (BPM)

0-5,550

Speed

0 - 1500 ft/min

Voltage

20 V

Compare
1
1
$319.95
Free Shipping
Ships Same Day

Chuck Size

1 1/8 in

Rate Of Impact (BPM)

0 - 5,100

Speed

0 - 1,300 rpm

Voltage

120 V

Compare
1
1
$149.95
Free Shipping
Ships Same Day

Chuck Size

1/2 in

Rate Of Impact (BPM)

0 - 7,5000 / 0 - 30,000

Speed

0 - 500 / 0 - 2,000 rpm

Voltage

18 V

Compare
1
1
$259.95
Free Shipping
Ships Same Day

Chuck Size

1/2 in

Rate Of Impact (BPM)

0 - 28,800

Speed

0 - 1,800 / 0 - 400 rpm

Voltage

18 V

Compare
1
1
$529.00
Ships in 3 Business Days

Chuck Size

1 in

Rate Of Impact (BPM)

4600

Speed

0-1100 ft/min

Voltage

20 V

Compare
BESTSELLER
1
1
$735.00
Free Shipping
Ships Same Day

Chuck Size

1 5/8 in

Rate Of Impact (BPM)

1,700 - 2,900

Speed

170 - 340 ft/min

Voltage

120 V

Compare
1
1
$285.95
Free Shipping
Ships Same Day

Chuck Size

3/8 in

Rate Of Impact (BPM)

0 - 5,800

Speed

0 - 1,300 rpm

Voltage

120 V

Compare
1
1
$209.95
Ships in 7 Business Days

Chuck Size

1/2 in

Rate Of Impact (BPM)

N/A

Speed

2250 ft/min

Voltage

20 V

Compare
1
1
$789.00
Free Shipping
Available on or around 04/12/2024

Chuck Size

1 5/8 in

Rate Of Impact (BPM)

1,700 - 2,900

Speed

170 - 340 ft/min

Voltage

120 V

Compare
1
1
$539.00
Free Shipping
Ships within 1 Business Day

Chuck Size

1-1/8 in

Rate Of Impact (BPM)

0 - 4300

Speed

1165 ft/min

Voltage

20 V

Compare
1
1
$1,005.00
Free Shipping
Ships in 14 Business Days

Chuck Size

1-3/4 in

Rate Of Impact (BPM)

1450 - 2900

Speed

0 - 380 ft/min

Voltage

60 V

Compare
1
1
$1,249.00
Ships in 14 Business Days

Chuck Size

2 in

Rate Of Impact (BPM)

1350 - 2705

Speed

177 - 355 ft/min

Voltage

120 V