Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee 2463-22 M12™ 3/8” Impact Wrench Kit Cordless Lithium-Ion

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Milwaukee 2463-22 M12™ 3/8” Impact Wrench Kit Cordless Lithium-Ion

Item #: WBB1953606

Sold By: globalindustrial.com

Ships same day. Only 12 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 149.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Milwaukee® 2463-22 M12™ 3/8 in. Cordless Impact Wrench Kit

The M12™ 3/8 inch Impact Wrench delivers 1,200 in-lbs. of torque for the toughest fasteners, up to 20% more than the competition. The forged steel impact mechanism provides maximum durability. The compact, lightweight design allows for fastening in the tightest spots. REDLITHIUM™ Battery Technology outperforms the competition, delivering up to 60% more run time. Additionally, an on-board battery fuel gauge displays remaining run time.

Features:
  • Includes: (1) M12 3/8 in. impact wrench, (1) M12 lithium-ion charger, (2) M12 REDLITHIUM batteries, (1) belt clip and (1) carrying case
  • Friction ring allows hassle-free socket changes on the 3/8 in. square anvil
  • LED light on tool illuminates work space
  • Fuel gauge on tool indicates remaining battery life
  • 5-year limited tool/charger warranty; 3-year limited battery warranty


Documents
SDS

Documents are in PDF format

Product Specifications

    • BATTERY TYPELithium-Ion
    • DEPTH INCHES4.75
    • QTY BATTERIES INCLUDED2
    • VOLTAGE12
    • RATE OF IMPACT (BPM)0-2500
    • HEIGHT INCHES12.5
    • ANVIL TYPEFriction Ring
    • STYLEStandard
    • QTY CHARGERS INCLUDED1
    • BRANDMilwaukee®
    • COLOR FINISHRed
    • MANUFACTURERS PART NUMBER2463-22
    • CHUCK SIZE"3/8
    • WEIGHT LBS6.8
    • KITKit
    • WIDTH INCHES14.875
    • MANUFACTURER'S LTD WARRANTY5
    • TORQUE100ft-lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!