Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Grinders & Cutoff


(862 Items)
Sub Category
Cut-Off Cordless (8)
Remove
4-1/2" (114mm) 18V Cordless Cut-Off Tool (Tool Only)
Remove

      Items
4-1/2" (114mm) 18V Cordless Cut-Off Tool (Tool Only) 4-1/2" (114mm) 18V Cordless Cut-Off Tool (Tool Only)


4-1/2" (114mm) 18V Cordless Cut-Off Tool (Tool Only)
4-1/2" (114mm) 18V Cordless Cut-Off Tool (Tool Only)
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB242793
List Price $190.05    Save 48%
Price: $99.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
4-1/2" (114mm) 18V Cordless Cut-Off Tool (Tool Only) 18 Volt XRP™ Li-Ion Battery        
 
select
   

4-1/2" (114mm) 18V Cordless Cut-Off Tool (Tool Only)

18 Volt XRP™ Li-Ion Battery

   
Total for 2 items is $218.00

Product Information
Product Q&A
Write A Review

4-1/2" (114mm) 18V Cordless Cut-Off Tool (Tool Only)

  • 6,500 rpm provides high power for cutting and grinding applications
  • Convenient trigger switch with lock-off button for easier gripping
  • 2 Position side handle offers greater comfort and control
  • Quick-change wheel release provides easier and quicker wheel removal without the need for a wrench
  • Jam-pot, low profile gear case provides precise gear alignment for a smoother, quieter transmission while allowing access to tight spaces
Manufacturers Warranty
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract
Product Specifications
BRAND DeWalt
SPINDLE LOCK Yes
VOLTAGE 18V
MANUFACTURERS PART NUMBER DC411B
WEIGHT LBS 4.6
SPINDLE THREAD INCHES 5/8" -11
NO LOAD SPEED 6500 RPM


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.




Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)