Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Power Grinders

Grinders are versatile power tools for shaping, polishing, and grinding tasks in industrial and workshop settings. These tools are designed for durability and precision, making them ideal for working on metal, concrete, or other materials. Grinder tools feature ergonomic handles, adjustable guards, and other safety features to enhance the overall user experience.
64 Results

Availability

Free Shipping

Special Price

Type

View All Type
View All Brand
View All Voltage
View All Length
View All Capacity
View All Price
64 Results
Compare
Clearance
1
1
$209.95was $249.95
Save $40.00 (16%)
Free Shipping
Ships within 1 Business Day

Voltage

20 V

No Load Speed

9,000 RPM

Size

4-1/2 in

Lock On

Yes

Compare
BESTSELLER
1
1
$289.00
Free Shipping
Ships in 14 Business Days

Voltage

120 V

Compare
1
1
$249.00
Free Shipping
Ships in 14 Business Days

Voltage

20 V

Compare
1
1
$229.00
Free Shipping
Ships within 1 Business Day

Voltage

120 V

No Load Speed

4,000 - 9,000 RPM

Size

6 in

Lock On

Yes

Compare
1
1
$219.00
Free Shipping
Ships in 14 Business Days

Voltage

20 V

Compare
1
1
$119.95
Ships in 7 Business Days

Voltage

120 V

Size

4-1/2 in

Amperage

10 A