Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® 1375A 4-1/2" Small Angle Grinder

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

BOSCH® 1375A 4-1/2" Small Angle Grinder

Item #: WBB248660

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $144.00 Save up to 44%
Price: $80.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
  • 6 Amps, 11,000 RPM
  • Lock-on/off switch - for extended use applications
  • Service MinderTM brushes - Eliminates guesswork, stops the tool when preventative maintenance is required
  • Epoxy Coated Field Windings - Provides ultimate protection against abrasive dust and metal debris
  • 5/8" -11 Spindle - wide flexibility for mounting most popular accessories
  • Spindle Lock - For quick wheel changes
  • Double insulated, UL listed, complies to OSHA
  • 2-Position auxiliary handle - specifically designed and angled to a "natural" position for maximum comfort and control

Includes: Guard - 2 610 906 260, Auxiliary Handle - 1 602 025 027, Flange Kit - 2 610 906 323 (inner and outer wheel flanges), Spanner Wrench - 1 607 950 043, Abrasive Wheel - 2 608 600 506

Product Specifications

    • STYLE--
    • LOCK ONYes
    • TOOL LENGTH INCHES10-1/2"
    • NO LOAD SPEED11,000 RPM
    • RPM11000
    • VOLTAGE120V
    • MANUFACTURERS PART NUMBER1375A
    • TOOL WEIGHT LBS3.75
    • SIZE4-1/2"
    • WHEEL DIAMETER INCHES4-1/2"
    • SPINDLE THREAD5/8" - 11
    • AMPS6
    • DESCRIPTIONAngle Grinder
    • BRANDBOSCH®
    • TYPECorded
    • SWITCH TYPESlide
    • GIFT ITEMYes
    • MAX HP1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great product

Your review: Great product at a great price. Does the job right the first time.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:26