Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Grinders & Cutoff


(860 Items)
Sub Category
Grinders-Corded (173)
Remove
Makita® 9557NB, 4-1/2" Angle Grinder
Remove

      Items
Makita® 9557NB, 4-1/2" Angle Grinder Makita® 9557NB, 4-1/2" Angle Grinder


Makita® 9557NB, 4-1/2" Angle Grinder
Makita® 9557NB, 4-1/2" Angle Grinder
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB246897
Price: $72.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

9557NB- 4-1/2" Angle Grinder

  • Small circumference barrel grip (only 2.5") for added comfort
  • Protective zig-zig varnish seals motor from contaminants by forming a barrier under rotation
  • Labyrinth construction seals and protects the motor and bearings from dust and debris by creating a complex set of channels
  • 7.5 AMP motor design for high output power in a more compact tool (only 3.5 lbs.)
  • Thicker coil wires are wound more closely to reduce heat and energy loss
  • All ball bearing design and metal gear housing for durability
  • Rotatable gear housing rotates 90° for cutting applications
  • AC/DC switch for use with alternative power sources
Includes:
4-1/2’’ Grinding Wheel (741424-8-1), Wheel Guard (125273-5), Lock Nut (193465-4), Lock Nut Wrench (782422-3), Side Handle (153489-2), Inner Flange (224399-1), Model 9557NBX includes 4-1/2" Diamond Blade
Product Specifications
MANUFACTURERS PART NUMBER 9557NB
BRAND Makita


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bosch 1775E, 5" Tuckpoint Grinder

Bosch 1775E, 5" Tuckpoint Grinder

FREE Shipping
From $321.95
More Info
Add to Cart
Milwaukee® 6072, 2.25 Max HP, 7 in./9 in. Sander, 5000 RPM

Milwaukee® 6072, 2.25 Max HP, 7 in./9 in. Sander, 5000 RPM

FREE Shipping
From $193.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)