Grinders
Availability
Free Shipping
Brand
Phase
Voltage
Size
Type
Horsepower
Length
Depth
Material
Height
Price
Phase
1
Horsepower
3/4 HP
Voltage
115/230 V
No Load Speed
3,600 RPM
Phase
1
Horsepower
1 HP
Voltage
115 V
No Load Speed
3,450 RPM
Phase
1
Horsepower
1/2 HP
Voltage
115 V
No Load Speed
3,450 RPM
Palmgren 9682071 Bench Grinder W/Wheel Guards & Dust Collection Ports , 7" Wheel Dia
Phase
1
Horsepower
1/2 HP
Voltage
120-240 V
No Load Speed
3,450 RPM
Phase
1
Horsepower
1/2 HP
Voltage
115 V
No Load Speed
3,450 RPM
Phase
1
Horsepower
1 HP
Voltage
115 V
No Load Speed
3600
Phase
1
Horsepower
1/2 HP
Voltage
115 V
No Load Speed
3,450 RPM
Phase
3
Horsepower
4 HP
Voltage
220 V
No Load Speed
6600 SFPM
Phase
1
Horsepower
1 HP
Voltage
115 V
No Load Speed
3600
Phase
1
Horsepower
1 HP
Voltage
115/230 V
No Load Speed
2000-6200 SFPM
Phase
1
Horsepower
3/4 HP
Voltage
120/240 V
No Load Speed
3,450 RPM / 4,500 SFPM
Phase
3
Horsepower
3 HP
Voltage
208-230/460 V
No Load Speed
1,500 - 1,800 RPM
Palmgren 9682101 Bench Grinder W/Wheel Guards & Dust Collection Ports , 10" Wheel Dia
Phase
1
Horsepower
1 HP
Voltage
115/230 V
No Load Speed
1,725 RPM
Phase
1
Horsepower
2 HP
Voltage
230 V
No Load Speed
1800
Phase
1
Horsepower
1 HP
Voltage
115/230 V
No Load Speed
942-3769 SFPM
Phase
3
Horsepower
1-1/2 HP
Voltage
208-230/460 V
No Load Speed
1,500 - 1,800 RPM
Phase
3
Horsepower
4 HP
Voltage
220 V
No Load Speed
3937 SFPM
Phase
1
Horsepower
3/4 HP
Voltage
120/240 V
No Load Speed
3,450 RPM
Baileigh Industrial 10" Industrial Bench Top Buffer/Polisher, Single Phase, 115V, IB-10
Phase
1
Horsepower
1 HP
Voltage
115 V
No Load Speed
1,800 RPM
Palmgren 9682082 Bench 3 Phase Grinder W/Wheel Guards & Dust Collection Ports, 8" Wheel DiaV
Phase
3
Horsepower
3/4 HP
Voltage
220/440 V
No Load Speed
3,450 RPM
Phase
1
Horsepower
3/4 HP
Voltage
120/240 V
No Load Speed
3,615 SFPM
Phase
1
Horsepower
1/4 HP
Clausing 8"L x 18"W Manual Surface Grinder With Roller Longitudinal Table Movement, 2 HP, 460V, 3 Ph
Phase
3
No Load Speed
3450
Size
8" in
Palmgren 9682081 Bench Grinder W/Wheel Guards & Dust Collection Ports , 8" Wheel Dia
Phase
1
Horsepower
3/4 HP
Voltage
120/240 V
No Load Speed
3,450 RPM
Phase
1
Horsepower
1-1/2 HP
Voltage
115/230 V
No Load Speed
3,600 RPM
Horsepower
3 HP
Voltage
220 V
Size
3 x 79 in
Phase
1
Horsepower
1/2 HP
Voltage
115/230 V
No Load Speed
3,600 RPM
Baileigh Industrial Three Wheel Variable Speed Belt Grinder, 2"W x 60"L, Single Phase, BG-260-3-110
Phase
1
Horsepower
1-1/2 HP
Voltage
110 V
No Load Speed
800-8000 SFPM
Phase
3
Horsepower
1 HP
Phase
1
Horsepower
3/4 HP
Baileigh Industrial Three Wheel Single Speed Belt Grinder, 2"W x 60"L, Single Phase, 115V, BG-260S
Phase
1
Horsepower
1 HP
Voltage
115 V
No Load Speed
8000 SFPM
Baldor-Reliance Grinders/Buffer, 2048-153D, 16M 2P GRNDR NON-PIVOTAL SPEC 35H714-82
Phase
3
Horsepower
1-1/2 HP
Voltage
208-230/460 V
No Load Speed
3,600 RPM
Phase
1
Horsepower
3/4 HP
Voltage
115 V
No Load Speed
5500 SFPM
Baileigh Industrial Three Wheel Variable Speed Belt Grinder, 2"W x 60"L, Single Phase, BG-260-3-220
Phase
1
Horsepower
1-1/2 HP
Voltage
220 V
No Load Speed
800-8000 SFPM
Phase
1
Horsepower
1 HP
Voltage
115/230 VAC V
Baileigh Industrial Two Wheel Belt Grinder, 2"W x 48"L, Single Phase, 110V, BG-248-2
Phase
1
Horsepower
1-1/2 HP
Voltage
110 V
No Load Speed
8000 SFPM
Phase
1
Horsepower
1 HP
Baileigh Industrial Three Wheel Single Speed Belt Grinder, 2"W x 48"L, Single Phase, 115V, BG-248S
Phase
1
Horsepower
1 HP
Voltage
115 V
No Load Speed
6000 SFPM
Phase
1
Horsepower
1/2 HP
Voltage
120/240 V
No Load Speed
1,800 SFPM
Phase
3
Horsepower
3/4 HP
Voltage
208-230/460 V
No Load Speed
3,000 - 3,600 RPM
Phase
1
Horsepower
1/2 HP