Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Grinders & Cutoff


(860 Items)
Sub Category
Cable & Bolt Cutters (165)
Remove
Wire Rope Cutters, KNIPEX 9561190
Remove

      Items
Wire Rope Cutters, KNIPEX 9561190 Wire Rope Cutters, KNIPEX 9561190


Wire Rope Cutters, KNIPEX 9561190
Wire Rope Cutters, KNIPEX 9561190
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB322356
List Price $65.20    Save 23%
Price: $49.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

WIRE ROPE CUTTER
  • Sharp hardened (61 HRC) precision ground cutting edges, factory tested
  • Angular blades designed for clean cutting of wire, ropes and steel cables
  • Has an opening spring and latch to aid in repetitive use
Product Specifications
BRAND Knipex
MANUFACTURERS PART NUMBER 9561190


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Wire Rope Cutters, KNIPEX 9561190

Wire Rope Cutters, KNIPEX 9561190

From $49.95
More Info
Add to Cart
Ridgid 14223 26" Heavy Duty Bolt Cutter

Ridgid 14223 26" Heavy Duty Bolt Cutter

FREE Shipping
From $82.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)