Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Grinders & Cutoff


(857 Items)
Sub Category
Deburring Tools (123)
Remove
Swaging Tools, COOPER HAND TOOLS CAMPBELL 7679038
Remove

      Items
Swaging Tools, COOPER HAND TOOLS CAMPBELL 7679038 Swaging Tools, COOPER HAND TOOLS CAMPBELL 7679038


Swaging Tools, COOPER HAND TOOLS CAMPBELL 7679038
Email This Page Printer Friendly Version
Swaging Tools, COOPER HAND TOOLS CAMPBELL 7679038
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB324785
List Price $59.24    Save 2%
Price: $57.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

SWAGING TOOL 18" IMPORTED 1/16 TO 3/16"
  • For swaging ferrules onto wire rope or cable
  • Do Not use on coated cable
  • If used on coated cable, remove the coating from the assembly area
Product Specifications
BRAND Cooper Hand Tools
MANUFACTURERS PART NUMBER 7679038


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


General Tools 505 Power Precision Engraver

General Tools 505 Power Precision Engraver

From $13.50
More Info
Add to Cart
Engraving Tool GG 12, 12 Volt

Engraving Tool GG 12, 12 Volt

From $25.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)