Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Grinders & Cutoff


(851 Items)
Sub Category
Rotary Tools (28)
Remove
Milwaukee® 2460-20, M12™ Cordless LITHIUM-ION Rotary Tool, (Bare Tool Only)
Remove

      Items
Milwaukee® 2460-20, M12™ Cordless LITHIUM-ION Rotary Tool, (Bare Tool Only) Milwaukee® 2460-20, M12™ Cordless LITHIUM-ION Rotary Tool, (Bare Tool Only)


Milwaukee® 2460-20, M12™ Cordless LITHIUM-ION Rotary Tool, (Bare Tool Only)
Milwaukee® 2460-20, M12™ Cordless LITHIUM-ION Rotary Tool, (Bare Tool Only)
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB455667
Price: $79.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

M12™ Cordless LITHIUM-ION Rotary Tool, (Bare Tool Only), 2460-20

Milwaukee Electric Tool has developed a new breed of rotary tool by leveraging its heritage in straight and die grinders. The M12™ Cordless LITHIUM-ION Rotary Tool utilizes a powerful 12V motor and Milwaukee's REDLITHIUM™ Battery technology to produce unmatched performance and increased run-time. The size and versatility of the M12™ Cordless LITHIUM-ION Rotary Tool make it an indispensable tool for Maintenance Contractors, Electricians, Plumbers, Remodelers and more. The tool runs from 5,000-32,000 RPM and is managed by a variable speed dial for fluid control. The collet is completely compatible with all 1/32" -1/8" shank accessories providing the user access to thousands of cutting, grinding, sanding and polishing solutions.

Features:
  • Powerful Motor - Unmatched performance under load
  • 1/8" Collet - Compatible with all current rotary tool accessories
  • Variable Speed (5,000-32,000) - Up to 10% faster than the competition
  • Compact and Lightweight - Only 9.5" long and 1.3 lbs.
  • Milwaukee Durability - Grinder style exhaust ports and protected front bearing deliver up to 10X the tool life

Includes:
  • 2460-20 M12™ Rotary Tool
  • (5) Cutting Wheels
  • Mandrel
  • Wrench
Product Specifications
BRAND Milwaukee
LENGTH INCHES 9.5"
WEIGHT 1.3 lbs
VOLTAGE 12V
ON BOARD FUEL GAUGE YES
QTY BATTERIES INCLUDED NONE
CHARGE TIME 30-Minute
MANUFACTURERS PART NUMBER 2460-20
SPEED 5,000-32,000 RPM
COLLET 1/8"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


MICROMOT 3-Jaw Keyless Chuck (Capacity 1/32" - 1/8")

MICROMOT 3-Jaw Keyless Chuck (Capacity 1/32" - 1/8")

From $7.00
More Info
Add to Cart
Milwaukee® 2460-21, M12™ Cordless LITHIUM-ION Rotary Tool Kit

Milwaukee® 2460-21, M12™ Cordless LITHIUM-ION Rotary Tool Kit

From $99.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)