Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Grinders & Cutoff


(860 Items)
Sub Category
Rotary Tools (28)
Remove
MICROMOT Drill Stand MB 140/S
Remove

      Items
MICROMOT Drill Stand MB 140/S MICROMOT Drill Stand MB 140/S


MICROMOT Drill Stand MB 140/S
MICROMOT Drill Stand MB 140/S
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB605967
Price: $57.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

MICROMOT Drill Stand MB 140/S

This drill stand provides the steadiness when needed and turns your rotary tool into a mini drill press, e.g. for drilling very fine holes. The drill stand even makes your rotary tool more versatile as it holds it horizontally, too, so that you can use it like a bench grinder. It keeps the tool lined up and allows you to control it easily with one hand. The 4 3/4" x 8 11/16" (120 x 220mm) table is milled and fitted with a fence and scale. The solid column is chrome plated. The headstock is of die-cast aluminum, offering a throat capacity of 5 1/2" (140mm) and 1 3/16" (30mm) travel. A chromed feed lever operates via drive disc and ball bearing system, offering a very sensitive feed set-up. T-bars allow simple height adjustment as well as the fixing of the MICROMOT mill/ drill units in the 4/5" (20mm) bore fitting. The mill/drill collar, with scale, tilts through 90° in both directions. The drill stand offers a depth stop as well as drilled and tapped holes for securing the MICRO Compound Table KT 70. For more simple jobs our small Machine Vise MS 4 is easily to be attached right to the fence of the drill stand. Holes to affix the MB 140/S itself to the workbench are also provided.

Product Specifications
WIDTH 9.25
COLOR FINISH Green/Gold
HEIGHT 3.35
WEIGHT 4.5
DISTRIBUTOR PART NUMBER 28606
BRAND Proxxon
LENGTH 13.78
CONSTRUCTION Cast Aluminum/Steel


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


MICROMOT 3-Jaw Keyless Chuck (Capacity 1/32" - 1/8")

MICROMOT 3-Jaw Keyless Chuck (Capacity 1/32" - 1/8")

From $7.00
More Info
Add to Cart
Milwaukee® 2460-21, M12™ Cordless LITHIUM-ION Rotary Tool Kit

Milwaukee® 2460-21, M12™ Cordless LITHIUM-ION Rotary Tool Kit

From $99.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)