Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dremel® MM30 Multi-Max™ Oscillating Multi-Tool Kit w/ 17 Accessories

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Dremel® MM30 Multi-Max™ Oscillating Multi-Tool Kit w/ 17 Accessories

Item #: WBB1798600

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $110.95
Clearance Price: $ 93.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Dremel® MM30 Multi-Max™ Oscillating Multi-Tool Kit w/ 17 Accessories

Packed with power, innovations and features the Dremel Multi-Max MM30 gives the DIY user professional Oscillating Tool performance. With a wider angle of oscillation, higher speed range and more powerful motor, the MM30 is capable of handling all the applications of the MM20 and more. The MM30 is as solid performing and comfortably operating Oscillating Tool as you will find, if not more so. Powerful 2.5 amp motor helps to cut through tougher materials. Quick release integrated wrench for convenient accessory changes. Variable speeds from 10,000 to 23,000 OPM - the widest speed range of any oscillating tool.

Features:
  • Quick release on-tool integrated wrench: Dremel MM30 users no longer have to worry about losing their wrench
  • Fast speed of cut: the extra-wide 3.2 degree oscillation angle provides faster cutting and performance
  • Quick hold magnetic accessory interface - the MM30 magnetically holds the accessory in place making tightening the clamping screw significantly easier for the user
  • Wide variable speed range - from 10,000-23,000 OPM is the highest top-end speed of all Oscillating Tool available
  • Ergonomically optimized soft grip for comfort and control
  • 7' durable rubber cord for a wide working range
Includes:
  • MM30 Multi-Max™ Oscillating Tool
  • MM435 Drywall Jab Saw
  • MM450 Wood and Drywall Blade
  • MM480 Wood Flush Cut Blade
  • MM482 Flush Cutting Blade
  • MM502 Grout Blade
  • MM11 Hook and Loop Pad
  • MM70W Sanding sheets (7)
  • MM80P Sanding sheets (4)
  • Storage Case

Product Specifications

    • VOLTAGE120V
    • LENGTH14-1/4"
    • STYLE--
    • NO LOAD SPEED10,000 - 23,000 OPM
    • MODELMM30
    • INCLUDES17 Accessories
    • BRANDDremel®
    • SPEED10,000 - 23,000 OPM
    • AMPS2.5
    • MANUFACTURERS PART NUMBERMM30
    • DESCRIPTIONOscillating Multi-Tool
    • WEIGHT LBS2.7
    • OSCILLATION ANGLE3.2°
    • TYPECorded

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!