Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7.75" Shear-Straight, One Blade Serrated

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

7.75" Shear-Straight, One Blade Serrated

Item #: WBB644163

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.25
Product Information
Customer Review
Product Q&A
Accessories
7.75" Shear-Straight, One Blade Serrated

Multi-purpose high leverage shears. Hot forged, thru-hardened and fully double-plated chrome over nickel. So versatile they can be used for automotive, rubber, electrical, sewing, textile, leather, construction, MRO and many other applications. Extra leverage for cutting thick, tough materials.

Product Specifications

    • COLOR FINISHSilver
    • LENGTH OF CUT1-7/8"
    • BLADE LENGTH INCHES2-1/2
    • TYPESerrated
    • BLADE MATERIALHot Forged Chrome over Nickel
    • SIZE7-3/4"
    • DESCRIPTIONShears
    • BRANDClauss®
    • OVERALL LENGTH7-3/4"
    • HANDLE MATERIAL Hot Forged
    • HANDLE MATERIALHot Forged
    • MANUFACTURERS PART NUMBER11113

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed