Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clauss 18086 8" Bent Snip With Wire Cutting Notch

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Clauss 18086 8" Bent Snip With Wire Cutting Notch

Item #: WBB644137

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $17.25
Product Information
Customer Review
Product Q&A
Accessories
8" Bent Snip- Wire Cutting Notch

Industrial Stainless Steel Snips designed to cut plastic, wire, rope, rubber, cardboard and more. Precision ground blades with serration for Grip N' Cut performance. Handles and tension are adjustable. Non-slip, spring assisted grips. Perfect for electrical use and general purpose cutting. Includes notch for cutting wire.

Product Specifications

    • CUTTING LENGTH1-7/8"
    • HANDLE MATERIAL TPR
    • SIZE8"
    • LENGTH OF CUT1-7/8"
    • BLADE LENGTH INCHES2-5/8
    • MANUFACTURERS PART NUMBER18086
    • HANDLE MATERIALTPR
    • COLOR FINISHGrey/Red
    • BLADE MATERIALStainless Steel
    • BRANDClauss®
    • JAW TYPESerrated
    • CUTTING DIRECTIONStraight
    • TYPESpring Assisted General Purpose
    • DESCRIPTIONSnips

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

great cutters

Your review: I use these daily for cutting magnet wire. 16 strands at once, no problem

Pros: great price, great performance

Cons: none

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Can these snips be used equally as well with left handed and right handed operator's?

Question Asked By: Jim Reid , Glenwillow, Ohio , December 01, 2011

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.149.151:62