Snips
Availability
Special Price
Type
Brand
Length
Height
Color
Price
Size
9-7/8"
Length of Cut
1-1/2 in
Cutting Direction
Straight
Size
19"
Length of Cut
2 in
Cutting Direction
Straight
Size
9.6"
Length of Cut
1-1/4 in
Cutting Direction
Left & Right
Size
12.3"
Length of Cut
3 in
Cutting Direction
Straight
Size
10"
Length of Cut
1-5/16 in
Cutting Direction
Straight
Cutting Direction
Straight, Left & Right
Size
3-1/2"
Length of Cut
3-1/2 in
Cutting Direction
Straight
Size
16"
Cutting Direction
Straight
Size
9-3/4"
Length of Cut
1-3/8 in
Cutting Direction
Straight, Left
Size
12"
Cutting Direction
Left, Right, Straight
Size
9-1/4"
Length of Cut
1-1/4 in
Cutting Direction
Straight, Right
Size
10"
Length of Cut
2-1/2 in
Cutting Direction
Straight
Size
13"
Length of Cut
3-1/2 in
Cutting Direction
Straight
Size
10.6"
Length of Cut
2-3/8 in
Cutting Direction
Straight, Left
Size
--
Size
14"
Length of Cut
4 in
Cutting Direction
Straight
Size
10"
Length of Cut
1-3/4 in
Cutting Direction
Straight
Size
9.4"
Length of Cut
7/8 in
Cutting Direction
Straight
Size
12-3/4"
Length of Cut
2-5/8 in
Cutting Direction
Straight
Size
10"
Length of Cut
1-3/8 in
Cutting Direction
Straight
Size
7.3"
Length of Cut
2 in
Cutting Direction
Straight
Size
9.8"
Length of Cut
1-1/4 in
Cutting Direction
Right
Size
5-1/4"
Size
9.6"
Length of Cut
1-1/4 in
Cutting Direction
Right
Size
9.6"
Length of Cut
1-1/4 in
Cutting Direction
Left
Size
9-1/4"
Length of Cut
1-1/4 in
Cutting Direction
Straight, Left
Size
9.8"
Length of Cut
1-1/4 in
Cutting Direction
Left
Size
11-1/2"
Length of Cut
3 in
Cutting Direction
Straight
Size
12"
Length of Cut
1-1/2 in
Cutting Direction
Straight
Size
9-3/4"
Length of Cut
1-1/2 in
Cutting Direction
Straight, Left, Right
Size
5-1/4"