Thresholds
Type
Size
Brand
Length
Material
Width
Height
Color
Price
Width
6 in
Color
Mill Aluminum
Height
1/4 in
Material
Aluminum
Length
36 in
Width
36 in
Color
Silver
Height
1-3/4 in
Width
1-3/4 in
Color
Mill Aluminum
Height
3 in
Material
Aluminum
Length
73 in
Width
5-5/8 in
Color
Silver
Height
1-1/8 in
Pemko Aluminum Meeting Stile W/ Nylon Insert 84"L x 1-3/8"W, Clear Anodized Aluminum - Pkg Qty 3
Width
1-3/8 in
Color
Clear Anodized Aluminum
Height
1/4 in
Material
Aluminum
Length
72 in
Width
4-1/2 in
Color
Bronze
Height
1-1/2 in
Length
36 in
Width
4 in
Color
Bronze
Height
1 in
Length
72 to 84 in
Width
7/8 in
Color
Oxidized Satin Bronze
Height
1/4 in
Length
36 in
Width
36 in
Color
Brite Gold
Height
2 in
Length
84 in
Length
42 in
Width
1 in
Color
Silver
Height
1 in
Length
72 in
Width
3-1/4 in
Color
Bronze
Height
1 in
Width
36 in
Color
Silver
Height
3-1/8 in
Material
Aluminum w/ Vinyl Seal
Length
36 in
Width
36 in
Color
Silver
Height
1-1/4 in
Length
36 in
Length
72 in
Width
3-1/4 in
Color
Silver
Height
1 in
Width
6 in
Color
Silver
Height
1/4 in
Material
Aluminum
Length
36 in
Width
36 in
Color
Silver
Height
2-1/4 in
Length
48 in
Width
48 in
Color
Silver
Height
2 in
Width
6 in
Color
Mill Aluminum
Height
1/4 in
Material
Aluminum
Length
96 in
Width
1-1/4 in
Color
Dark Bronze
Height
1/4 in
Material
Aluminum
M-D Vinyl Replacement Insert for L-Shape and U-Shaped Door Bottoms, 06304, 36"L, Gray
Length
36 in
Width
2 in
Color
Gray
Height
3/4 in
Length
42 in
Width
1 in
Color
White
Height
1 in
Pemko Aluminum Industrial Door Sweep W/ Vinyl Insert 36" Mill Aluminum - Pkg Qty 10
Width
1-1/4 in
Color
Mill Aluminum
Height
1/2 in
Material
Aluminum
Width
19/32 in
Color
Clear Anodized Aluminum
Height
1-27/32 in
Material
Aluminum
Length
72 in
Width
5 in
Color
Silver
Height
1/2 in
Length
48 in
Width
48 in
Color
Silver
Height
2-1/4 in
Length
36 in
Width
36 in
Color
White
Height
2-1/4 in
Width
6 in
Color
Mill Aluminum
Height
1/2 in
Material
Aluminum
Pemko Aluminum Retainer W/ Nylon Insert 36"L x 1-7/8"W, Clear Anodized Aluminum - Pkg Qty 3
Width
1-7/8 in
Color
Clear Anodized Aluminum
Height
1/4 in
Material
Aluminum
Width
8 in
Color
Mill Aluminum
Height
1/4 in
Material
Aluminum
Length
48 in
Width
48 in
Color
Bronze
Height
1-3/4 in
Length
48 in
Length
36 to 84 in
Width
7/8 in
Color
Gray
Height
1/4 in
Width
6 in
Color
Mill Aluminum
Height
1/2 in
Material
Aluminum
Width
3-1/2 in
Color
Bronze
Height
5/8 in
Material
Aluminum
Width
1-1/2 in
Color
Mill Aluminum
Height
9/16 in
Material
Aluminum
Length
48 in
Pemko Aluminum Meeting Stile W/ Nylon Insert 36"L x 1-3/8"W, Mill Aluminum - Pkg Qty 10
Width
1-3/8 in
Color
Mill Aluminum
Height
1/4 in
Material
Aluminum
Width
36 in
Color
Silver
Height
1-3/32 in
Material
Aluminum w/ Vinyl Seal
Length
48 in