Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hammers & Pry Bars


(1,345 Items)
Sub Category
Hammers-Masonry (67)
Remove
Long-Nek Tomahawks, ATLAS WELDING ACCESSORIES WH-10
Remove

      Items
Long-Nek Tomahawks, ATLAS WELDING ACCESSORIES WH-10 Long-Nek Tomahawks, ATLAS WELDING ACCESSORIES WH-10


Long-Nek Tomahawks, ATLAS WELDING ACCESSORIES WH-10
Email This Page Printer Friendly Version
Long-Nek Tomahawks, ATLAS WELDING ACCESSORIES WH-10
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB321219
Price: $15.25

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

CHISEL & CROSS CHISEL LONGNEK TOMAHAWK W/
  • The Atlas "Long Nek" head design offers 50% greater handle support and protection from handle splinter caused by working over an edge
  • Select Hickory handles are hand fitted and secured in the head by our unique process which virtually eliminates handle loosening
Product Specifications
BRAND Atlas Welding Accessories
MANUFACTURERS PART NUMBER WH-10
HANDLE MATERIAL Hickory
HANDLE TYPE Straight
HEAD MATERIAL Steel
HEAD TYPE Chisel & Cross Chisel
WEIGHT 1.46 lb
TYPE Standard Chipping


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Atlas Scalemaster, ATLAS WELDING ACCESSORIES 0-20

Atlas Scalemaster, ATLAS WELDING ACCESSORIES 0-20

From $12.25
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)