Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sledge Hammers

158 Results

Brass Hammers

Brass Hammers
Brass Hammers are all-purpose, durable tools that can handle any kind of heavy-duty job. These hammers feature a non-marring brass head to reduce work damage, and select features include a non-slip grip and a safety plate that prevents the head from dislodging. Experience various head weights and handle lengths with our selection of brass hammers.
CompareImageDiameterHead MaterialHead WeightHandle LengthHandle MaterialModel #Price
Estwing® Sledge Hammer, 2.5 lb. Brass Head, 12"L Indestructible Steel/Rubber Handle
-
Brass
2.5 lbs
12
Steel/Vulcanized Rubber
C5EB3181265$101.15
Estwing® Sledge Hammer, 8 lb. Brass Head, 30"L Indestructible Steel/Rubber Handle
-
Brass
8 lbs
30
Steel/Vulcanized Rubber
C5EB3181279$309.95
Estwing® Sledge Hammer, 6 lb. Brass Head, 30"L Indestructible Steel/Rubber Handle
-
Brass
6 lbs
30
Steel/Vulcanized Rubber
C5EB3181422$221.28
Estwing® Sledge Hammer, 4 lb. Brass Head, 16"L Indestructible Steel/Rubber Handle
-
Brass
4 lbs
16
Steel/Vulcanized Rubber
C5EB3181394$151.74
Wilton WL9-90616 B.A.S.H.® 6Lb. Brass Head 16" Unbreakable Steel Core Handle Sledge Hammer
-
Brass
6 lbs
16"
Rubber-Coated Steel
C5EB1454563$249.95
Estwing® Sledge Hammer, 4 lb. Brass Head, 12"L Indestructible Steel/Rubber Handle
-
Brass
4 lbs
12
Steel/Vulcanized Rubber
C5EB3181341$139.95

Sledge Hammer Kits

Sledge Hammer Kits
These sledge hammer kits are made up of high-quality tools designed for long-lasting durability in demanding environments. Multiple sledge hammers in varying sizes and weights are included in each kit. With forged steel construction and non-slip rubber grip handles for added comfort and control during use, these hammers are perfect for construction, demolition, and industrial applications.

Sledge Hammers

Sledge Hammers
Our durable Sledge Hammers are designed for demolition work and breaking dry or masonry walls. Choose from a selection of fiberglass, steel, or rubber handles that come in various lengths. Select models feature a steel core that eliminates breaking during overstrikes and an anti-vibration neck. Choose sledge hammers for heavy-duty work and long-lasting use.
Showing 1-10 of 147 results