Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hammers & Pry Bars


(1,338 Items)
Sub Category
Hammers-Soft Face (85)
Remove
Rubber Mallets, PONY 61-116
Remove

      Items
Rubber Mallets, PONY 61-116 Rubber Mallets, PONY 61-116


Rubber Mallets, PONY 61-116
Rubber Mallets, PONY 61-116
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB321932
Price: $3.70 ea.
(Sold in pkg of 6, $22.20)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

Rubber Mallets are constructed from compounded rubber and wood for long lasting durability.

Pony Rubber Mallet is made with a 16 oz head andhardwood handle . Weight is only 1.28 lb for optimal comfort during repetitive motion. Available in packages of 6.

Product Specifications
BRAND Pony
MANUFACTURERS PART NUMBER 61-116
HEAD WEIGHT 16 oz
HANDLE MATERIAL Hardwood
PACKAGE QUANTITY 6 per pack
HEAD MATERIAL Rubber
TYPE Mallet
WEIGHT 1.28 lb


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Rawhide Mallets, VAUGHAN RM275

Rawhide Mallets, VAUGHAN RM275

From $43.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)