Ball Peen & Cross Peen Hammers
Availability
Length
Special Price
Brand
Height
Type
Price
Related Products
Features: Ideal for driving punches, chisels and other metal work Wooden handles, which are made from white hickory and clear lacquered, are permanently wedged in to the heads Hammer heads are drop-forged from specially selected steel and carefully heat treated for dependable strength, hardness, and uniformity Polished Face, Bevel & Pein
Features: Non-sparking: For safe use near combustible materials Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical Fiberglass handle: High visibility yellow in color and ergonomically designed to help prevent injury from repeated use. Cushion grips provide a non-slip grip and maximum comfort while striking. Shoulder protector design prevents breaking during overstrike Made in USA
Stanley® Stanley STHT51511 Fiberglass Rip Claw Hammer, 16 oz. The Stanley STHT51511 16Oz rip claw fiberglass hammer features a fiberglass core which adds strength and durability in the handle. This fiberglass also reduces vibrations and provides the 'feel of wood'. it has an exclusive rim temper that reduces incidences of chipping or spalling, with a forged high-carbon steel head for long life and durability. An ergonomic comfort grip features a ribbed surface and flared end to provide a firm grip and reduce slippage. The yellow-colored shaft offers easy product visibility. Designed as a ...
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. Features: Anti-Vibe Neck with tapered design eliminates vibration from striking No-Slip Grip made from vulcanized rubber ensures a secure hold Safety Plate prevents head from dislodging Unbreakable® Handle Technology: Steel with Vulcanized Rubber core eliminates breaking during overstrikes ...
Stanley® 51-716, Hickory Handle Nailing Hammer Rip Claw, 16 oz. Forged high-carbon steel and heat-treated head for increased durability. Gray polished head. Hardwood handle is lightweight and absorbs vibrations. Double wedge head-to-handle assembly for extremely secure fit. Rim tempered face reduces incidences of chipping or spalling.