Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hammers & Pry Bars


(1,338 Items)
Sub Category
Hammers-Ball Pein (135)
Remove
Ball Pein Hammers, PONY 61-264
Remove

      Items
Ball Pein Hammers, PONY 61-264 Ball Pein Hammers, PONY 61-264


Ball Pein Hammers, PONY 61-264
Ball Pein Hammers, PONY 61-264
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB321758
Price: $15.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

40 OZ. BALL PEIN HAMMERW/HICKORY HANDLE
  • Hardened and tempered
  • Polished heads and cheeks
Product Specifications
BRAND Pony
MANUFACTURERS PART NUMBER 61-264
HEAD WEIGHT 40 oz
HANDLE MATERIAL Hickory
FINISH Fully Polished
WIDTH INCHES 5 1/2"
WEIGHT 2 1/2 lb
HEIGHT INCHES 1 1/4"
LENGTH INCHES 16"
HEAD MATERIAL Drop-Forged Alloy Steel


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Stanley FatMax® 16oz AntiVibe Ball Pein Hammer

Stanley FatMax® 16oz AntiVibe Ball Pein Hammer

From $23.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)